This product requires certification to purchase.

3/8 in. Forged Brass Full Port MNPT x FNPT 600# Ball Valve

Legend Valve & Fitting

T-900MxFNL 3/8 in. Forged Brass Full Port MNPT x FNPT 600# Ball Valve

  • Fast #
  • Part #L101522NL
  • Item #4715405
  • Manufacturer Part #101-522NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-900MxFNL 3/8 in. Forged Brass Full Port MNPT x FNPT 600# Ball Valve

  • Fast #
  • Part #L101522NL
  • Item #4715405
  • Manufacturer Part #101-522NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61-G
ASME:
ASME B1.20.1
ASTM:
ASTM A-510 UNS G10060
Collection:
T-900MxFNL
End Connection 1:
MPT
End Connection 2:
FPT
End Connections:
MPT x FPT
FM Approved:
Yes
Handle Material:
Steel
IAPMO Listed:
Yes
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/5 in
Material:
Forged Brass
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
UL Listed:
Yes
UPC:
662545108261
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE Teflon
Valve Size:
3/8 in
Valve Stem:
Rising
Valve Type:
Ball Valve