Anti-siphon and Frost-proof Brass 8 in. MNPT x Sweat Sillcock
TM-550 Anti-siphon and Frost-proof Brass 8 in. MNPT x Sweat Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- TM-550 brass multi-turn turn frost-free sillcock, softouch, MNPT / sweat
- ASSE 1019 certified
- ISO 9002
- 125 CWP
- Multi-turn softouch handle
- Patented
- With integrated anti-siphon
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.18, ANSI B16.51
- ASME:
- ASME B1.20.1, ASME B16.18, ASME B16.51
- ASSE Standards:
- ASSE 1019 Type A
- Collection:
- TM-550
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MNPT, Sweat
- End Connection 2:
- MGHT
- End Connections:
- MNPT;Sweat x MGHT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Handle Material:
- Aluminum
- Height:
- 3-2/5
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 8
- Material:
- Brass, Aluminum
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- Sillcock Type:
- Anti-siphon, Frost-proof
- UPC:
- 662545114415
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel