Frost-proof Brass 1/2 in. Sillcock
TM-550 Frost-proof Brass 1/2 in. Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- ANSI:
- ANSI 61 Annex G
- ASME:
- ASME B1.20.1ASME B16.18
- ASSE Standards:
- ASSE 1019
- Collection:
- TM-550
- End Connection 1:
- MNPT
- End Connection 2:
- Sweat
- End Connections:
- MNPT x Sweat
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 1/2
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Hand Wheel
- IAPMO Listed:
- Yes
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 4
- Material:
- Brass
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Recommended Valve Application:
- Water
- Sillcock Type:
- Frost-proof
- UPC:
- 662545114682