1-1/2 in. Plastic Full Port FNPT x Solvent Weld 150# Ball Valve
TS-603 1-1/2 in. Plastic Full Port FNPT x Solvent Weld 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in LA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in LA
Product Details
Product Details
- Constructed of heavy-duty, high-impact, virgin PVC resin
- Designed for commercial or industrial Schedule 80 or Schedule 40 piping applications
- Ideal for swimming pool, process/wastewater or corrosive installations
- True union design permits ease of body segment removal, for maintenance or repair
- Removable handle can be used as a carrier wrench for body disassembly and access to the internal components
- Central mounting pad with pre-drilled fastener holes is ideal for panel mount or actuation attachment (sizes 1/2 in. to 2 in. only)
- Not suitable for use with petroleum-based medias or compressed-air service
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784 Class 12454, ASTM D-2467, ASTM F-1498, ASTM F-1970
- Clean Bagged:
- No
- Collection:
- TS-603
- End Connection 1:
- Union FPT
- End Connections:
- Union FPT
- FM Approved:
- No
- Handle Material:
- ABS
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Length:
- 6-89/100
- Material:
- Plastic
- Material Type:
- ABS, PTFE, PVC
- Maximum Temperature:
- 140
- NSF Certified:
- No
- Pressure - High:
- 150
- Pressure Class:
- 150#
- Recommended Valve Application:
- Waste Water
- UL Listed:
- No
- Valve Body Material:
- PVC
- Valve Body Style:
- 1 piece
- Valve Bonnet Type:
- Union
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Type:
- Ball Valve
- Weight:
- 2.74