This product requires certification to purchase.

3/4 in. Plastic Full Port FNPT x Solvent Weld 150# Ball Valve

Legend Valve & Fitting

TS-603 3/4 in. Plastic Full Port FNPT x Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L201204
  • Item #1590439
  • Manufacturer Part #201-204
4.8 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

TS-603 3/4 in. Plastic Full Port FNPT x Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L201204
  • Item #1590439
  • Manufacturer Part #201-204
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM D-1784
Clean Bagged:
No
Collection:
TS-603
End Connection 1:
FPT
End Connection 2:
Socket Weld
End Connections:
FPT x Socket Weld
FM Approved:
No
Handle Material:
ABS
IAPMO Listed:
No
ISO:
ISO 9002
Length:
5-8/25 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
No
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Cold
UL Listed:
No
Valve Body Style:
1 piece
Valve Bonnet Type:
Union
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Type:
Ball Valve