*NP 2 BRZ 600# THRD 2PC RP BV
*NP 2 BRZ 600# THRD 2PC RP BV
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 600 WOG
- ANSI B1.20.1
- ASTM B-124
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- End Connection 1:
- Threaded
- End Connections:
- Threaded
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Bronze
- Type:
- L101028
- UL Listed:
- Yes
- UPC:
- 662545000121
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Teflon
- Valve Size:
- 2 in
- Valve Stem:
- Non-rising