This product requires certification to purchase.

1-1/2 t-5500lwnl no lead bronze fnpt x fnpt lock wing curb stop valve

LegendPress

1-1/2 t-5500lwnl no lead bronze fnpt x fnpt lock wing curb stop valve

  • Fast #
  • Part #L314267NL
  • Item #10380388
  • Manufacturer Part #314-267NL
4.6 out of 5 Customer Rating
Brand image
LegendPress

1-1/2 t-5500lwnl no lead bronze fnpt x fnpt lock wing curb stop valve

  • Fast #
  • Part #L314267NL
  • Item #10380388
  • Manufacturer Part #314-267NL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lead-free design is suitable for all no lead potable water installations, in full compliance of the lead-free plumbing law
  • 90° operation with enclosed operating head stop
  • Operating head has been drilled to accept stationary rod cotter pin attachment
  • Lock wing allows for locking the valve in the closed position
  • Full port, ball and seat design is superior to plug type designs
  • Durable, Teflon-coated ball assures positive, bubble-tight shut-off, low torque operation and long service life
  • For underground water service installations only, to permit shut-off of the water supply, from the water main to the building
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI B1.20.1
ASTM:
ASTM B584
AWWA:
AWWA C800
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-63/100
Material:
Bronze
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
Warning: Cancer and Reproductive Harm - www.p65warnings.ca.gov
Type:
L314267NL
UPC:
662545119960
Valve Seat Material:
Buna-N
Valve Size:
1-1/2 in