This product requires certification to purchase.

1-1/4 in. FNPT x Socket Weld 304 Stainless Steel Adapter

LegendPress

1-1/4 in. FNPT x Socket Weld 304 Stainless Steel Adapter

  • Fast #
  • Part #L302446
  • Item #9952705
  • Manufacturer Part #302-446
4.4 out of 5 Customer Rating
Brand image
LegendPress

1-1/4 in. FNPT x Socket Weld 304 Stainless Steel Adapter

  • Fast #
  • Part #L302446
  • Item #9952705
  • Manufacturer Part #302-446
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Permits for a simple transition between threaded piping and CPVC tubing
  • Ideal for all residential, commercial and industrial hot and cold water systems
  • Eliminates the need for multiple adapters and subsequently, their additional leak-paths and run length
  • Available in nominal sizes 1/2" to 2" solvent-weld tubing socket by male or female pipe thread
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FNPT
End Connection 2
Socket Weld
End Connections
FNPT x Socket Weld
Fitting Size 1
1-1/4 in
Fitting Size 2
1-1/4 in
Fitting Sizes
1-1/4 in
Length
2-63/100 in
Weight
0.47 lb
Characteristics & Features
Fitting Type
Adapter, Straight
Material
Stainless Steel, Rubber
Material Type
304, EPDM
Warranty & Product Information
ANSI
ANSI 14, ANSI B1.20.1
Application
Cold Working Pressure, Commercial, Hot and Cold Water Systems, Industrial, Residential
ASME
ASME B1.20.1
ASTM
ASTM D-1784 Class 23447, ASTM D-2846
NSF
NSF 14
NSF Certified
Yes
UPC
662545101507