1 t-4350 comp x mip coup
1 t-4350 comp x mip coup
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 54-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- T-4350NL No Lead Bronze Compression (CTS) X MNPT Coupling
- ANSI / NSF 61
- WQA third party certified
- 1-1/4" to 2" 80 psi. 80°F
- 1/2" to 1" 100 psi. 100°F
- Conforms to AWWA C 800
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Type:
- L313145NL
- UPC:
- 662545084053