2 in. FNPT Water Service Cast Bronze Stop
2 in. FNPT Water Service Cast Bronze Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead-free design is suitable for all no-lead potable water installations, in full compliance of the lead-free plumbing law
- 90° operation with enclosed operating head stops
- Operating head has been drilled to accept stationary rod cotter pin attachment
- Lock wing allows for locking the valve in the closed position
- Full-port, ball-and-seat design is superior to plug-type designs
- Durable, teflon coated ball assures positive, bubble-tight shutoff, low torque operation and long service life
- For underground water service installations only, to permit shutoff of the water supply, from the water main to the building
- Available in NPT nominal sizes 3/4" through 2"
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- ASTM:
- ASTM B-584 UNS C89833
- AWWA:
- AWWA C-800
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Type:
- Stop, Straight
- Inlet Service Size:
- 2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-47/50 in
- Material:
- Cast Bronze, Rubber
- Material Type:
- Buna-N
- NSF:
- NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 2 in
- Pressure Class:
- 300#
- UPC:
- 662545119977
- Valve Seat Material:
- Buna-N