This product requires certification to purchase.

2 x 5-7/50 in. Compression 125# Steel Coupling

LegendPress

2 x 5-7/50 in. Compression 125# Steel Coupling

  • Fast #
  • Part #L303108
  • Item #9958804
  • Manufacturer Part #303-108
5 out of 5 Customer Rating
Brand image
LegendPress

2 x 5-7/50 in. Compression 125# Steel Coupling

  • Fast #
  • Part #L303108
  • Item #9958804
  • Manufacturer Part #303-108
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • ASTM A123/A123 M-02 standard specification for zinc (hot-dip galvanized) coatings on iron and steel products
  • Requires Certification
  • Lead Law Compliant, Not Certified

Documents


Specifications

ASTM:
ASTM A-123
Coating:
Galvanized
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Coupling, Straight
Lead Law Compliance Level:
Compliant Not Certified
Length:
5-7/50 in
Material:
Steel, Rubber
Material Type:
EPDM
Maximum Temperature:
210
Pressure Class:
125#
UPC:
662545003849