3/4 in. Compression Water Service Brass Stop
3/4 in. Compression Water Service Brass Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-584 UNS C83600, ASTM B-584 UNS C89836, ASTM B-88, ASTM D-2737
- AWWA:
- AWWA C-800
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Type:
- Stop, Straight
- Inlet Service Size:
- 3/4
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-39/50
- Material:
- Cast Bronze, Rubber, Stainless Steel
- Material Type:
- Buna-N
- NSF:
- NSF 372
- NSF Certified:
- Yes
- OutletMeter Size:
- 3/4
- Weight:
- 2.55