This product requires certification to purchase.

3/4 t-5500lwnl no lead bronze fnpt x fnpt lock wing curb stop valve

LegendPress

3/4 t-5500lwnl no lead bronze fnpt x fnpt lock wing curb stop valve

  • Fast #
  • Part #L314264NL
  • Item #10380385
  • Manufacturer Part #314-264NL
4.3 out of 5 Customer Rating
Brand image
LegendPress

3/4 t-5500lwnl no lead bronze fnpt x fnpt lock wing curb stop valve

  • Fast #
  • Part #L314264NL
  • Item #10380385
  • Manufacturer Part #314-264NL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead-free design is suitable for all no lead potable water installations, in full compliance of the lead-free plumbing law
  • 90° operation with enclosed operating head stop
  • Operating head has been drilled to accept stationary rod cotter pin attachment
  • Lock wing allows for locking the valve in the closed position
  • Full port, ball and seat design is superior to plug type designs
  • Durable, Teflon-coated ball assures positive, bubble-tight shut-off, low torque operation and long service life
  • For underground water service installations only, to permit shut-off of the water supply, from the water main to the building
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Length
2-37/50 in
Pressure - Maximum
300 psi
Valve Size
3/4 in
Characteristics & Features
Material
Bronze
Proposition 65
WARNING: CANCER AND REPRODUCTIVE HARM- WWW.P65WARNINGS.CA.GOV
Valve Seat Material
Buna-N
Warranty & Product Information
ANSI
ANSI 372, ANSI B1.20.1
ASTM
ASTM B584
AWWA
AWWA C800
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372
NSF Certified
Yes
Type
L314264NL
UPC
662545119939