lf 1-1/4 fl x fl curb stop t-5200
lf 1-1/4 fl x fl curb stop t-5200
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Copper flare nut end connections provide strong pull-out resistance
- 90° operation with enclosed operating head stop
- Operating head has been drilled to accept stationary rod cotter pin attachment
- Minneapolis pattern models have a 1-1/2 in straight pipe threaded collar, with two drainage slots
- Durable, PTFe-coated ball assures positive, bubble-tight shut-off, low torque operation and long service life
- For underground water service installations only, to permit shut-off of the water supply, from the water main to the building
- Minneapolis pattern models available in CTS nominal sizes 3/4 in and 1 in
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-19/100 in
- Material:
- Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- Cancer and Reproductive Harm
- UPC:
- 662545107257
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1-1/4 in