lf 1-1/4 t-5500 fip x fip lw curb
lf 1-1/4 t-5500 fip x fip lw curb
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Lead-free design is suitable for all no lead potable water installations, in full compliance of the lead-free plumbing law
- 90° operation with enclosed operating head stop
- Operating head has been drilled to accept stationary rod cotter pin attachment
- Lock wing allows for locking the valve in the closed position
- Full port, ball and seat design is superior to plug type designs
- Durable, Teflon-coated ball assures positive, bubble-tight shut-off, low torque operation and long service life
- For underground water service installations only, to permit shut-off of the water supply, from the water main to the building
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- ASTM:
- ASTM B584
- AWWA:
- AWWA C800
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-63/100
- Material:
- Bronze
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 300 psi
- Type:
- L314266NL
- UPC:
- 662545119953
- Valve Seat Material:
- Buna-N
- Valve Size:
- 1-1/4 in