This product requires certification to purchase.

2 in. Plastic Full Port Solvent Weld 150# Ball Valve

LegendPress

S-601 2 in. Plastic Full Port Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L201408
  • Item #1354311
  • Manufacturer Part #201-408
3.5 out of 5 Customer Rating
Brand image
LegendPress

S-601 2 in. Plastic Full Port Solvent Weld 150# Ball Valve

  • Fast #
  • Part #L201408
  • Item #1354311
  • Manufacturer Part #201-408
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Constructed of heavy-duty, corrosion-proof, virgin PVC resin
  • EPDM seats and stem O-ring assure maintenance-free operation and maximum service life
  • Compact-pattern, lightweight molded-in-place body and one-piece ball-stem design, provide exceptional resistance to wear and to pipeline stress distortion
  • Designed for installation onto schedule 40 PVC pipe, for swimming pool, aquarium, irrigation, waste water treatment, chemical processing, marine-corrosive, agriculture, de-watering and many other applications
  • Not suitable for use with petroleum-based medias or compressed-air service
  • Threaded or solvent-weld end connection types, available in nominal pipe sizes 1/4" (FNPT only) and 1/2" to 4" (FNPT and Solvent-weld)
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Socket Weld
End Connections
FPT x Socket Weld
Height
5-6/25 in
Length
5-24/25 in
Pressure Class
150#
Valve Size
2 in
Characteristics & Features
Clean Bagged
No
Collection
S-601
Handle Material
ABS
Material
Plastic, Rubber
Material Type
EPDM, PVC
Valve Body Material
PVC
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
EPDM
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
140
Pressure - High
150
Warranty & Product Information
ANSI
ANSI B1.20.1
ASME
ASME B1.20.1
ASTM
ASTM D-1784 Class 12454
FM Approved
No
IAPMO Listed
No
ISO
ISO 9002
NSF Certified
No
Origin
Global
Recommended Valve Application
Gas, Oil, Potable Water, Waste Water, Chemical
UL Listed
No