lf 1-1/4 t-4320 ips-pj x mip coup
T-4320NL Series lf 1-1/4 t-4320 ips-pj x mip coup
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Designed and manufactured for the repair or construction of new underground water service applications only
- PEP pack-joint end connections provide the maximum pull-out resistance against internal pressure variations and backfilling stress
- Insert stiffeners are required at each pack-joint connection, when installing on polyethylene (PE) plastic pipe
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASME:
- ASME B1.20.1
- Collection:
- T-4320NL Series
- End Connection 1:
- Pack Joint
- End Connection 2:
- MNPT
- End Connections:
- Pack Joint x MNPT
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight, Adapter
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/4
- Material:
- Bronze
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Type:
- L313237NL
- UPC:
- 662545117324