3/4 in. Flared x IPS Brass Angle Ball Valve Curb Stop
T-441NL 3/4 in. Flared x IPS Brass Angle Ball Valve Curb Stop
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- T-441NL no lead bronze meter valve, flare x FNPT
- ANSI/NSF 61-G
- ISO 9002
- 125 CWP
-
Lead Law Compliant
Specifications
- Collection:
- T-441NL
- End Connection 1:
- Flare
- End Connection 2:
- FNPT
- End Connections:
- Flare x FNPT
- Fitting Type:
- Stop
- Inlet Service Size:
- 3/4 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- OutletMeter Size:
- 3/4 in
- UPC:
- 662545092539
- Valve Size:
- 3/4 in
- Weight:
- 1.08 lb