Leica DD220 Smart, Depth package
DD220 Leica DD220 Smart, Depth package
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- IP66 for ultimate jobsite protection
- Bluetooth and GPS enabled for recording location progress
- Easy to use tutorial videos built into screen
- Rechargeable Li-ion battery, 20h work time
- Depth range up to 16'
Specifications
- Application:
- Marker, Detection
- Battery Size:
- 7.4V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- DD220
- Color Finish Name:
- Yellow
- Height:
- 36 in
- Length:
- 15 in
- Power Source:
- Battery
- Temperature Range:
- -10 to 40 Deg C
- Tool Type:
- Pipe and Cable Locator
- Weight:
- 10 lb
- Width:
- 15 in