X4 Pro Kit
DISTO X4 Pro Kit
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Point-to-Point (P2P) - indirect measurements of 2 points from 1 location - Measure hard to reach points such as roof points from the ground
- Smart Horizontal Distance - Measure the horizontal distance to a target even if something is blocking the sight line distance to the target
- Rugged: 6' Drop/Water/Dust Tested - best in class also with a 4x point finder zoom for bright sunlight
- Smart Room - Create easy floor plans from complex rooms by measuring points around the room or area perimeter, then export from the DISTO Plan App in PDF or CAD format
- Distance measurements are absolutely precise up to 492'
Specifications
- Application:
- Measuring
- Battery Size:
- AA
- Battery Type:
- Alkaline
- Collection:
- DISTO
- Color Finish Name:
- Black
- Height:
- 16 in
- Length:
- 13 in
- Power Source:
- Battery
- Temperature Range:
- -10 to 40 Deg C
- Tool Type:
- Measuring
- Weight:
- 10 lb
- Width:
- 15 in