This product requires certification to purchase.

100 Package with Remote

Leica Geosystems

Piper 100 Package with Remote

  • Fast #
  • Part #L748704
  • Item #10039503
  • Manufacturer Part #748704
3.6 out of 5 Customer Rating
Brand image
Leica Geosystems

Piper 100 Package with Remote

  • Fast #
  • Part #L748704
  • Item #10039503
  • Manufacturer Part #748704
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Rowlett, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Solid performance in the pipe, over the top or in the manhole
  • Built with a rugged aluminum housing to handle all tough jobsite conditions
  • Compact and powerful, only pipe laser to fit inside a 4" pipe or larger
  • Multi-function remote works up to 500' when used in the front of the unit
  • Requires Certification

Documents


Specifications

Application:
Pipe Laying
Battery Size:
3.2V
Battery Type:
Li-ion (Lithium-ion)
Collection:
Piper
Color Finish Name:
Yellow
Height:
25 in
Length:
14 in
Power Source:
Battery
Temperature Range:
-10 to 40 Deg C
Tool Type:
Pipe Guide
Weight:
30 lb
Width:
19-1/2 in