CLA-Active Laser LX700 Software Must Order Receiver Separately
Rugby CLA-Active Laser LX700 Software Must Order Receiver Separately
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Dual axis grade options up to 8% in X & 15% in Y
- Full automatic to adjust for temperature changes and vibration
- Ability to set grade on the face of laser with simple buttons
- Laser Receiver not included, CLC combo recommended
Specifications
- Application:
- Pipe Laying, Grading
- Battery Size:
- 7.4V
- Battery Type:
- Li-ion (Lithium-ion)
- Collection:
- Rugby
- Color Finish Name:
- Yellow
- Height:
- 25 in
- Length:
- 10 in
- Power Source:
- Battery
- Temperature Range:
- -10 to 40 Deg C
- Tool Type:
- Pipe Guide
- Weight:
- 25 lb
- Width:
- 16 in