Fan Control Board
Fan Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lennox International OEM repair part
Specifications
- Control Board Type:
- Fan
- Length:
- 5-3/4 in
- Volts:
- 132V
- Width:
- 4-7/16 in