Hot Surface Ignitor
Hot Surface Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 1 Kyocera LXT-03 (100536-03) ignitor with bracket
- 1 foam (LB-109263)
- 1 ignitor gasket (102807-01)
- 1 label (580323-01)
- Nominal voltage: 120 VAC
- 20 second warm up
- Ignitor resistance: 39-70 OHMS at 25°C
- Amp draw: 0.36-0.65 amps at 120 volts
Specifications
- AMP:
- 0.36, 0.65
- Ignitor Type:
- Hot Surface
- UPC:
- 662551415391
- Volts:
- 120VAC
- Width:
- 12-19/100 in