Ignitor
Ignitor
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Kit contains Kyocera silicon nitride HSI ignitor LXT-01A (100536-01)
- Nominal voltage 95 volts
- Resistance 25-47 OHMS at 25°C
- Has 12 leads with 2 pin amp connector
- 20 second warm up
Specifications
- AMP:
- 0.34, 0.9
- Ignitor Type:
- Hot Surface
- Origin:
- Domestic
- UPC:
- 662551548846
- Volts:
- 95VAC
- Width:
- 12-19/100