This product requires certification to purchase.

33-1/8 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Brushed Stainless Steel

Lenova

Apogee 33-1/8 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #LSSTM339203H
  • Item #7896404
  • Manufacturer Part #SS-TM-33920-3H
5 out of 5 Customer Rating
Brand image
Lenova

Apogee 33-1/8 in. Drop-in Stainless Steel Double Bowl Kitchen Sink in Brushed Stainless Steel

  • Fast #
  • Part #LSSTM339203H
  • Item #7896404
  • Manufacturer Part #SS-TM-33920-3H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Details

  • Fine quality sink formed of 20 gauge, type 304 nickel bearing stainless steel
  • Big bowl depth 9" and small bowl depth 7-1/2" with inside bowl dimensions 18-1/8" x 13-5/8" and 16" x 14" over all 33" x 22"
  • Inside bowl surfaces polished to a uniform satin finish
  • High density sound absorption pads covered with a thick rubberized insulation layer on all bottom surfaces
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Apogee
Color Finish Category:
Stainless Steel
Color Finish Name:
Brushed Stainless Steel
Drain Location:
Rear Center
Drain Opening:
3-1/2 in
Gauge (metal):
20 ga
IAPMO Listed:
Yes
Length:
33-1/8 in
Material Type:
304
Number of Bowls:
2
Number of Holes:
3 Hole
Shape:
Rectangular
Sink Bowl Size, Left:
13-5/8 in x 18-1/8 in x 9 in
Sink Bowl Size, Right:
14 in x 16 in x 7-1/2 in
Sink Installation Type:
Drop-in
Sink Material:
Stainless Steel
Sink Size Range:
31 in - 36 in
Width:
22 in