33 x 22 in. 4 Hole Stainless Steel 2 Bowl Drop-in Kitchen Sink in Brushed Stainless Steel
Apogee 33 x 22 in. 4 Hole Stainless Steel 2 Bowl Drop-in Kitchen Sink in Brushed Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fine quality sink formed of 20 gauge, type 304 nickel bearing stainless steel
- Big bowl depth 9” and small bowl depth 7-1/2” with inside bowl dimensions 18-1/8” X13-5/8” and 16”X14” over all 33” X 22”
- Inside bowl surfaces polished to a uniform satin finish.
- High density sound absorption pads covered with a thick rubberized insulation layer on all bottom surfaces
Specifications
- Application:
- Residential
- Collection:
- Apogee
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brushed Stainless Steel
- Drain Opening:
- 3-1/2
- Gauge (metal):
- 20
- Material Type:
- 304
- Number of Bowls:
- 2
- Number of Holes:
- 4 Hole
- Sink Bowl Size, Left:
- 13-5/8 in x 18-1/8 in x 9 in
- Sink Bowl Size, Right:
- 14 in x 16 in x 7-1/2 in
- Sink Depth:
- 9
- Sink Installation Type:
- Drop-in
- Sink Material:
- Stainless Steel
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 22 in