*CVR* 07A1816 H7A 7 1/2X1 1/8 AUGE
*CVR* 07A1816 H7A 7 1/2X1 1/8 AUGE
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High speed steel cutting edge for superior durability in nail-embedded wood
- High speed steel screw tip increases wear resistance for extended life
- Unique parabolic screw tip pulls the bit through material quickly and effortlessly
- Resharpenable with LENOX Diamond File (product no. 25312DIAF1)
Specifications
- Application:
- Wood
- Color Finish Name:
- Black Oxide
- Tool Type:
- Auger Bit
- UPC:
- 082472145632