This product requires certification to purchase.

1/2 x 6 in. Hole Saw 1 Piece

LENOX

1/2 x 6 in. Hole Saw 1 Piece

  • Fast #
  • Part #L300022L
  • Item #1737982
  • Manufacturer Part #300022L
4.4 out of 5 Customer Rating
Brand image
LENOX

1/2 x 6 in. Hole Saw 1 Piece

  • Fast #
  • Part #L300022L
  • Item #1737982
  • Manufacturer Part #300022L
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 90 Pallet: 4230
Discontinued

Product Details

Product Details

  • Requires Certification

Specifications

Diameter:
6 in
Material:
Carbon Steel
Number of Pieces:
1 Piece
Shank Size:
1/2 in
Tool Type:
Hole Saw
UPC:
082472300024