1/4 in. Hex Pilot Drill Bit 1 Piece
1/4 in. Hex Pilot Drill Bit 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 250 Pallet: 5000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Split point design for faster penetration and less walking
- Patented 2 flute design cuts fast, clean, round holes
- Hardened carbon steel for strength
Documents
Specifications
- Application:
- Drilling
- Drill Bit Type:
- Pilot
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/4
- Shank Style:
- Hex
- UPC:
- 082472302974