This product requires certification to purchase.

1/4 x 2-1/8 in. Hole Saw 1 Piece

LENOX

1/4 x 2-1/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #LLXAH4218
  • Item #9211158
  • Manufacturer Part #LXAH4218
3.4 out of 5 Customer Rating
Brand image
LENOX

1/4 x 2-1/8 in. Hole Saw 1 Piece

  • Fast #
  • Part #LLXAH4218
  • Item #9211158
  • Manufacturer Part #LXAH4218
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 528
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Up to 6X faster; large carbides and aggressive tooth design cuts through material faster for rough-in applications
  • Rips through nails; high performance carbides are brazed to the cutting edge for durability and to help prevent tooth loss when hitting nails or drilling through abrasive materials
  • Versatile design; carbide teeth are optimized to cut through a variety of materials including nail embedded wood, concrete block, fiber cement, and brick
  • Drills through thick materials in one pass; tall body easily drills through 2X dimensional lumber with up to 3/4 in sheathing attached
  • Fast, easy plug removal; deep body slots allow for easy plug removal
  • Requires Certification

Specifications

Application:
Brick, Clean Wood, Concrete Blocks, Fiber Cement, General Purpose, Nail-Embedded Wood
Color Finish Name:
Silver
Diameter:
2-1/8 in
Drill Bit Type:
Hole Saw
Drilling Depth (in):
2-7/16 in
Length:
3-47/50 in
Material:
Carbide
Number of Pieces:
1 Piece
Number of Tools Included:
1
Shank Size:
1/4 in
Shank Style:
Flat
Size:
5/8 in-18
Tool Type:
Hole Saw
UPC:
885911654050