This product requires certification to purchase.

1/4 x 2-3/4 in. Hole Saw 1-Piece

LENOX

1/4 x 2-3/4 in. Hole Saw 1-Piece

  • Fast #
  • Part #LLXAH42342
  • Item #9211042
  • Manufacturer Part #LXAH42342
4.6 out of 5 Customer Rating
Brand image
LENOX

1/4 x 2-3/4 in. Hole Saw 1-Piece

  • Fast #
  • Part #LLXAH42342
  • Item #9211042
  • Manufacturer Part #LXAH42342
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 360
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • DRILLS THROUGH THICK MATERIALS IN ONE PASS: Tall body easily drills through 2X dimensional lumber with up to 3/4" sheathing attached
  • FAST, EASY PLUG REMOVAL: Deep body slots allow for easy plug removal
  • RIPS THROUGH NAILS**: High performance carbides are brazed to the cutting edge for durability and to help prevent tooth loss when hitting nails or drilling through abrasive materials
  • UP TO 6X FASTER*: Large carbides and aggressive tooth design cuts through material faster for rough-in applications*
  • Requires Certification

Specifications

Application:
Brick, Clean Wood, Concrete Blocks, Fiber Cement, Nail-Embedded Wood
Blade Material:
Carbide
Diameter:
2-3/4
Drilling Depth (in):
2-7/16 in
Number of Pieces:
1 Piece
Saw Type:
Hole
Shank Size:
1/4
Tool Type:
Hole Saw
UPC:
885911654210