This product requires certification to purchase.

1/8 in. - 1 in. Tube Cutter

LENOX

1/8 in. - 1 in. Tube Cutter

  • Fast #
  • Part #L21009TC1
  • Item #2936610
  • Manufacturer Part #21009TC1
3.4 out of 5 Customer Rating
Brand image
LENOX

1/8 in. - 1 in. Tube Cutter

  • Fast #
  • Part #L21009TC1
  • Item #2936610
  • Manufacturer Part #21009TC1
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 120 Pallet: 1440
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Will not walk while cutting
  • Change out wheels quickly & easily
  • Requires Certification

Specifications

Application:
Copper Tubing
Cutting Capacity:
1/8 in - 1 in
GSA Approved:
No
Number of Pieces:
1 Piece
Number of Tools Included:
1
Tool Type:
Tube Cutter
UPC:
082472210095