This product requires certification to purchase.

1-1/4 in. Automatic Feed Wood Boring Bit LL125

LENOX

1-1/4 in. Automatic Feed Wood Boring Bit LL125

  • Fast #
  • Part #L1787513
  • Item #4238470
  • Manufacturer Part #1787513
4.5 out of 5 Customer Rating
Brand image
LENOX

1-1/4 in. Automatic Feed Wood Boring Bit LL125

  • Fast #
  • Part #L1787513
  • Item #4238470
  • Manufacturer Part #1787513
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 45 Pallet: 720
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in VA
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in VA

Product Details

Product Details

  • High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
  • Chamfered edge allows bit to be removed easily after drilling
  • Aggressive lead screw tip pulls the bit through material quickly and effortlessly
  • Extra lead screw and wrench included in every package
  • Longer shank that cuts 4" x 4" without extension
  • Impact hex shank allows for quick changing of the bits
  • Requires Certification

Specifications

Application:
Residential
Bit Diameter(s) (In):
1-1/4 in
Drill Bit Type:
Self Feed
Material:
Bi-metal, High Speed Steel
Number of Pieces:
1 Piece
Shank Style:
Hex
UPC:
885363005806
Weight:
0.04