This product requires certification to purchase.

1-1/4 in. Hole Saw 1 Piece

This product has been replaced by

LENOX Hole Saw (1 Piece)
LENOX 1-1/4 in. Hole Saw
Manufacturer Part #LXAH3114
LENOX

1-1/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3022020CT
  • Item #1737896
  • Manufacturer Part #3022020CT
5 out of 5 Customer Rating
Brand image

This product has been replaced by

LENOX Hole Saw (1 Piece)
LENOX 1-1/4 in. Hole Saw
Manufacturer Part #LXAH3114
LENOX

1-1/4 in. Hole Saw 1 Piece

  • Fast #
  • Part #L3022020CT
  • Item #1737896
  • Manufacturer Part #3022020CT
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 56
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Designed for cutting tile and stainless steel
  • Long tool life heat resistant carbide teeth for long life in tile and stainless steel
  • Added durability thick backing plate resists damage and increases life
  • Unique tooth configuration engineered design provides ability to cut in stainless steel like no other
  • Requires Certification

Documents


Specifications

Application:
Cutting, Tile, Stainless Steel
Bit Diameter(s) (In):
1-1/4 in
Blade Material:
Carbide
Diameter:
1-1/4 in
Length:
1-5/8 in
Material:
Carbide
Number of Pieces:
1 Piece
Power Source:
AC
Saw Type:
Hole
Tool Type:
Hole Saw
UPC:
082472302202