1-1/4 x 3 in. 1 Piece Auger
1-1/4 x 3 in. 1 Piece Auger
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 32-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- High speed steel cutting edges provide long life in tough applications, including nail-embedded wood
- High speed steel screw tip increases wear resistance for extended life
- Resharpenable with Lenox® diamond file
Specifications
- Bit Diameter(s) (In):
- 1-1/4 in
- Bit Length:
- 3
- Color Finish Name:
- Black Oxide
- Drill Bit Type:
- Auger
- Length:
- 7-1/2 in
- Material:
- Metal
- Number of Pieces:
- 1 Piece
- Shank Size:
- 1/2 in
- Shank Style:
- Hex
- UPC:
- 082472145649