1-1/8 in. Hole Saw 1 Piece
This product has been replaced by
Manufacturer Part #LXAH3118
1-1/8 in. Hole Saw 1 Piece
Product Details
Product Details
- Thick backing plate resists damage and increases life
- Engineered design provides ability to cut in stainless steel like no other
Specifications
- Application:
- Cutting, Tile, Stainless Steel
- Diameter:
- 1-1/8
- Length:
- 1-5/8
- Material:
- Steel
- Number of Pieces:
- 1 Piece
- Power Source:
- AC
- Tool Type:
- Hole Saw
- UPC:
- 082472302189