This product requires certification to purchase.

1/2 x 1-5/8 in. Hole Saw (Count of 26)

This product has been replaced by

LENOX Hole Saw (1 Piece)
LENOX 1-5/8 in. Hole Saw
Manufacturer Part #LXAH3158
LENOX

1/2 x 1-5/8 in. Hole Saw (Count of 26)

  • Fast #
  • Part #L3022626CT
  • Item #657829
  • Manufacturer Part #3022626CT
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

LENOX Hole Saw (1 Piece)
LENOX 1-5/8 in. Hole Saw
Manufacturer Part #LXAH3158
LENOX

1/2 x 1-5/8 in. Hole Saw (Count of 26)

  • Fast #
  • Part #L3022626CT
  • Item #657829
  • Manufacturer Part #3022626CT
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 56 Pallet: 784
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Designed for cutting tile and stainless steel
  • Long tool life heat resistant carbide teeth for long life in tile and stainless steel
  • Added durability thick backing plate resists damage and increases life
  • Unique tooth configuration engineered design provides ability to cut in stainless steel like no other
  • Requires Certification

Documents


Specifications

Application:
Other Abrasive Materials, Stainless Steel, Tile
Bit Diameter(s) (In):
1-5/8 in
Blade Material:
Carbide
Brand Model Compatibility:
Snap-Back™ 2L Arbor
Chuck Size:
1/4
Cutting Capacity:
1-3/4 in
Diameter:
1-5/8
Length:
3-1/4
Material:
Carbide
Number of Tools Included:
1
Package Quantity:
Count of 26
Saw Type:
Hole
Shank Size:
1/2
Shank Style:
Hex
Teeth Per Inch:
3
Tool Type:
Hole Saw
UPC:
082472302264