1-3/8 in. Cutter 1 Piece
1-3/8 in. Cutter 1 Piece
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 60 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heat resistant carbide teeth for long life in tile and stainless steel
- Thick backing plate resists damage and increases life
- Unique design provides the ability to cut at an angle
- Patented design allows easy plug removal
- For optimal performance use with a 3/8" stubby spade bit with arbor
- Accurate, burr-free holes: Precision ground carbide teeth for fast cutting of clean, round holes
- Will not damage work: Over-drill stopper prevents the tool from penetrating beyond the hole
- Starts on contact: Split point pilot bit for faster penetration and less walking
Specifications
- Application:
- Metal Cutting, Stainless Steel
- Blade Material:
- Carbide
- Cutting Capacity:
- 43/100 in
- Diameter:
- 1-3/8 in
- Drill Bit Type:
- Cutter
- Length:
- 1-3/8 in
- Material:
- Carbide
- Number of Pieces:
- 1 Piece
- Tool Type:
- Cutter
- UPC:
- 082472201000