1-5/8 in. PVC Pipe Cutter
This product has been replaced by
Manufacturer Part #LXHT80822
1-5/8 in. PVC Pipe Cutter
Product Details
Product Details
- Perfect cuts straight and easy serrated stainless steel blade requires less force to make a cut, leaving a flush end
- Comfortable grips rubberized handles allow for confident cutting even in wet or dirty environments
- Easy open and close conveniently positioned locking latch allows for true one-handed operation of spring-loaded cutter
- Nominal Size 1-1/4 in
Documents
Specifications
- Application:
- PVC
- Blade Material:
- Stainless Steel
- Color Finish Name:
- White
- Cutting Capacity:
- 1-5/8 in
- Handle Material:
- Rubber
- Material:
- Metal
- Tool Type:
- Pipe Cutter
- UL Listed:
- No
- UPC:
- 082472121230