This product requires certification to purchase.

10 24 Teeth Hacksaw Blade S024HE

LENOX

10 24 Teeth Hacksaw Blade S024HE

  • Fast #
  • Part #L20151S024HE
  • Item #988516
  • Manufacturer Part #20151S024HE
4.6 out of 5 Customer Rating
Brand image
LENOX

10 24 Teeth Hacksaw Blade S024HE

  • Fast #
  • Part #L20151S024HE
  • Item #988516
  • Manufacturer Part #20151S024HE
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 90 Pallet: 2160
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bi-metal construction allows blades to bend and flex without breaking
  • Shatter resistant
  • Teeth per inch: 24
  • Requires Certification

Specifications

Application:
Medium Metal, Cutting
Blade Length (in):
10 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.025 in
Teeth Per Inch:
24
UPC:
082472201512