12-1/4 in. Notcher
12-1/4 in. Notcher
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 30 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Over-molded handles won't slip or twist
Specifications
- Handle Material:
- Plastic
- Jaw Width (in):
- 1 in
- Length:
- 12-1/4 in
- Tool Type:
- Sheet Metal Cutter
- UPC:
- 082472222111
- Width:
- 4 in