This product requires certification to purchase.

12 in. 14 TPI Bi-metal Hacksaw Blade (Pack of 10)

LENOX

12 in. 14 TPI Bi-metal Hacksaw Blade (Pack of 10)

  • Fast #
  • Part #L20143V214HEPK
  • Item #7728307
  • Manufacturer Part #20143V214HE
4.1 out of 5 Customer Rating
Brand image
LENOX

12 in. 14 TPI Bi-metal Hacksaw Blade (Pack of 10)

  • Fast #
  • Part #L20143V214HEPK
  • Item #7728307
  • Manufacturer Part #20143V214HE
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • T2™ TECHNOLOGY: A new blade design that delivers up to 100% longer blade life versus the prior generation of LENOX hacksaw blades
  • SHATTER-RESISTANT: Bi-metal construction allows blades to bend and flex without breaking
  • Cuts through metals
  • Requires Certification

Specifications

Application:
Metal Cutting, Wood Cutting
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.023 in
Blade Width (in):
1/2 in
Number of Blades:
10
Package Quantity:
Pack of 10
Teeth Per Inch:
14
UPC:
082472201437