This product requires certification to purchase.

12 in. Bimetal Reciprocating Saw Blade

This product has been replaced by

LENOX 12 in. Reciprocating Saw 5 Piece
LENOX 12 in. 6 TPI Reciprocating Saw 5 Piece
Manufacturer Part #20585156R
LENOX

12 in. Bimetal Reciprocating Saw Blade

  • Fast #
  • Part #L21061156GRPK
  • Item #7727810
  • Manufacturer Part #21061156GR
5 out of 5 Customer Rating
Brand image

This product has been replaced by

LENOX 12 in. Reciprocating Saw 5 Piece
LENOX 12 in. 6 TPI Reciprocating Saw 5 Piece
Manufacturer Part #20585156R
LENOX

12 in. Bimetal Reciprocating Saw Blade

  • Fast #
  • Part #L21061156GRPK
  • Item #7727810
  • Manufacturer Part #21061156GR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1
Discontinued

Product Details

Product Details

  • Optimizes the blade's angle of attack for faster cutting in a variety of materials
  • Titanium coating makes teeth more wear-resistant so they stay sharp for quicker cuts
  • Teeth per inch: 12
  • Requires Certification

Specifications

Application:
Metal Cutting
Blade Length (in):
12
Blade Material:
Bi-metal
Blade Thickness (in):
0.5
Blade Type:
Reciprocating Saw
Number of Pieces:
5 Piece
Package Quantity:
Pack of 5
Teeth Per Inch:
6
Type:
L21061156GRPK
UPC:
082472210613
Width:
3/4