This product requires certification to purchase.

12 x 1/2 in. 18 TPI Hacksaw Blade

LENOX

12 x 1/2 in. 18 TPI Hacksaw Blade

  • Fast #
  • Part #L20154S218HE
  • Item #988521
  • Manufacturer Part #20154S218HE
3.2 out of 5 Customer Rating
Brand image
LENOX

12 x 1/2 in. 18 TPI Hacksaw Blade

  • Fast #
  • Part #L20154S218HE
  • Item #988521
  • Manufacturer Part #20154S218HE
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 90 Pallet: 2160
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Dayton, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Bi-metal construction allows blades to bend and flex without breaking
  • Shatter resistant
  • Teeth per inch: 18
  • Requires Certification

Specifications

Application:
Cutting, Heavy Metal
Blade Length (in):
12 in
Blade Material:
Bi-metal
Blade Thickness (in):
0.023 in
Blade Width (in):
1/2 in
Height:
5-13/100 in
Teeth Per Inch:
18
UPC:
082472201543
Weight:
1 lb