1/2 x 3-3/8 in. Hole Saw (Count of 54)
This product has been replaced by
Manufacturer Part #LXAH3338
1/2 x 3-3/8 in. Hole Saw (Count of 54)
Product Details
Product Details
- Thick backing plate resists damage and increases life
- Engineered design provides ability to cut in stainless steel like no other
Specifications
- Application:
- Other Abrasive Materials, Stainless Steel, Tile
- Brand Model Compatibility:
- Snap-Back™ 2L Arbor
- Chuck Size:
- 1/4
- Cutting Capacity:
- 1-7/8 in
- Diameter:
- 3-3/8
- Length:
- 3-1/4
- Material:
- Carbide
- Number of Tools Included:
- 1
- Package Quantity:
- Count of 54
- Shank Size:
- 1/2
- Shank Style:
- Hex
- Teeth Per Inch:
- 3
- Tool Type:
- Hole Saw
- UPC:
- 082472302547