13-3/10 x 14 in. Pipe Wrench
13-3/10 x 14 in. Pipe Wrench
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 5 Pallet: 490-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- High torque capacity for high performance
- Lightweight & robust: lightweight aluminum I-beam designed for high torque
- Secure bite: wide jaw with optimized tooth profile designed for secure bite
- Comfort & control: tapered handle for secure hand grip and easy spin nut for ease of adjustment
Specifications
- Application:
- Residential
- Color Finish Name:
- Blue, White
- Fitting Size 1:
- 2
- Fitting Sizes:
- 2 in
- Handle Material:
- Aluminum
- Height:
- 1-2/5
- Length:
- 13-3/10
- Material:
- Aluminum
- Pipe Capacity:
- 14 in
- Tool Type:
- Pipe Wrench
- UPC:
- 885911688314
- Weight:
- 2.37
- Width:
- 3-1/5