This product requires certification to purchase.

14 TPI 314RC Reciprocating Saw Blade

LENOX

14 TPI 314RC Reciprocating Saw Blade

  • Fast #
  • Part #L20520314RCPK
  • Item #7728349
  • Manufacturer Part #20520314RC
4.7 out of 5 Customer Rating
Brand image
LENOX

14 TPI 314RC Reciprocating Saw Blade

  • Fast #
  • Part #L20520314RCPK
  • Item #7728349
  • Manufacturer Part #20520314RC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • Teeth per inch: 14
  • Requires Certification
Dimensions & Measurements
Blade Length (in)
3 in
Blade Thickness (in)
0.032 in
Number of Pieces
5 Piece
Package Quantity
Pack of 5
Teeth Per Inch
14
Width
3/4 in
Characteristics & Features
Blade Material
Bi-metal
Blade Type
Reciprocating Saw
Warranty & Product Information
Application
Metal
Type
L20520314RCPK
UPC
082472205206