This product requires certification to purchase.

14 TPI 9514R Reciprocating Saw Blade

LENOX

14 TPI 9514R Reciprocating Saw Blade

  • Fast #
  • Part #L205119514RPK
  • Item #7728602
  • Manufacturer Part #205119514R
5 out of 5 Customer Rating
Brand image
LENOX

14 TPI 9514R Reciprocating Saw Blade

  • Fast #
  • Part #L205119514RPK
  • Item #7728602
  • Manufacturer Part #205119514R
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Pack: 1 Case: 60 Pallet: 2160
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Patented T2™ technology reduces cutting forces on each tooth and optimizes chip removal to allow efficient cutting in the widest range of materials
  • For use on pipe, structural steel, stainless steel and for fire and rescue
  • Teeth per inch: 14
  • Requires Certification

Specifications

Application:
Metal Cutting, Medium Metal
Blade Length (in):
9
Blade Material:
Bi-metal
Blade Thickness (in):
0.05
Blade Type:
Reciprocating Saw
Number of Pieces:
2 Piece
Package Quantity:
Pack of 2
Teeth Per Inch:
14
Type:
L205119514RPK
UPC:
082472205114
Width:
3/4