This product requires certification to purchase.

1/8 - 1-1/8 in. Tube Cutter

LENOX

1/8 - 1-1/8 in. Tube Cutter

  • Fast #
  • Part #L21010TC118
  • Item #1945129
  • Manufacturer Part #21010TC118
4.8 out of 5 Customer Rating
Brand image
LENOX

1/8 - 1-1/8 in. Tube Cutter

  • Fast #
  • Part #L21010TC118
  • Item #1945129
  • Manufacturer Part #21010TC118
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40 Pallet: 720
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Won't walk while cutting four roller tracking system keeps tube from threading
  • Professional deburring cleanly and easily deburr pipes with the replaceable machinist's ream
  • Will not damage cutting wheels full-stop feed system prevents wheels and rollers from coming into contact
  • Easy to use change out wheels quickly & easily
  • Convenient storage store an extra cutting wheel in the handle
  • Requires Certification

Specifications

Application:
Copper, Plastic, Cutting
Cutting Capacity:
1/8 in - 1-1/8 in
Tool Type:
Cutter
UPC:
082472210101